-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Air Control Valve |
|---|---|
| Ambient Temp. Range | -10°F to +115°F |
| Body Style | Body Ported |
| Cfm | 69 CFM |
| Coefficient Of Volume | 1.5 |
| Nema Classification | NEMA 4 |
| Overall Height | 1 1/2" |
| Overall Width | 1 3/8" |
| Pipe Size | 1/4" |
|---|---|
| Power Consumption | 6 W |
| Pressure | 0 psi to 150 psi |
| Pressure Rating | 0 psi to 150 psi |
| Shifting Technology | Spool And Sleeve |
| Vacuum Range | 0 in. hg to 28 in. hg |
| Voltage | 24V DC |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 7.62 |
| HS Code | 8481200060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1745 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)