-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Air Control Valve |
|---|---|
| Actuator Type | Single Solenoid |
| Actuator/return | Solenoid/Spring |
| Ambient Temp. Range | -10°F to +115°F |
| Application | High Cycle-Rate Machines |
| Body Features | Single |
| Body Material | Steel |
| Body Style | Base Mounted |
| Cfm | 46 CFM |
| Coefficient Of Volume (cv) | 0.8 |
| Duty Cycle | Continuous |
| Electrical Connection Type | Plug In |
| Exhaust Port Connection Gender | Female |
| Exhaust Port Connection Type | NPT |
| Flow Rate - Maximum | 37 CFM |
| For Media | Air, Inert Gas |
| Includes Mounting Hardware | Mounting Hardware Not Included |
| Includes Solenoid Coil | Yes |
| Inlet Port Connection Gender | Female |
| Inlet Port Connection Size | 1/8" |
| Inlet Port Connection Type | NPT |
| Nema Classification | NEMA 4 |
| Nema Rating | 4 |
| Number Of Ports | 5 |
| Number Of Positions | 2 |
| Number Of Ways | 4 |
| Operating Pressure - Maximum | 150 psi |
| Operating Pressure - Minimum | 14 psi |
|---|---|
| Operating Temperature - Maximum | 115°F |
| Operating Temperature - Minimum | -10°F |
| Overall Height | 3 1/32" |
| Overall Length | 4 9/16" |
| Overall Width | 2" |
| Override | Non-Locking |
| Pilot Port Connection Gender | Female |
| Pilot Port Connection Size | 1/8" |
| Pilot Port Connection Type | NPT |
| Pilot Pressure | 0 psi |
| Pilot Type | Internal Pilot, Remote Pilot |
| Pipe Size | 1/4" |
| Poppet Material | Aluminum |
| Power Consumption | 0.38 W |
| Pressure | 0 psi to 150 psi |
| Pressure Rating | 0 psi to 150 psi |
| Product Type | Solenoid Air Control Valve |
| Return Action | Spring Return |
| Series | MARK 8 Series |
| Shifting Technology | Spool And Sleeve |
| Spool Material | Stainless Steel |
| Vacuum Range | 0 in. hg to 28 in. hg |
| Vacuum Rating | Vacuum Operable |
| Valve Type | Spool |
| Voltage | 110-120V AC |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 24.64 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)