-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Mount |
|---|---|
| Body Material | Aluminum |
| Height | 1.656" |
| Length | 6.156" |
| Mounting | Namur Standard |
| Operating Pressure - Maximum | 120 psi |
| Operating Pressure - Minimum | 40 psi |
| Operating Temperature - Maximum | 180°F |
| Operating Temperature - Minimum | -4°F |
| Overall Height | 1 11/16" |
|---|---|
| Overall Length | 6 11/16" |
| Overall Width | 1 1/4" |
| Product Type | Manifold Segment |
| Temp. Range | -4°F to +180°F |
| Valve Design | Rack And Pinion |
| Valve Port Connection Size | 1/4" |
| Width | 1 1/4" |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 7.62 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)