-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Star A111 pH BT Meter |
|---|---|
| Auto Power Off | Yes |
| Automatic Temp. Compensation | Yes |
| Battery Size | AA |
| Calibration | 3 Point |
| Display | Segmented |
| Displayed Temp. Range | 0°C to 120°C |
| Ip Rating | IP57 |
|---|---|
| Number Of Batteries | 4 |
| Operating Temp. Range | 0°F to +120°F |
| Ph Accuracy | 0.01 |
| Ph Range | -2 pH to +14 pH |
| Ph Resolution | 0.001 pH |
| Testing Parameter | PH |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 10.16 |
| Country Of Origin | ID |
|---|---|
| Weight (kg) | 1.9051 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)