-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | General Purpose Air Regulator |
|---|---|
| Adjustable Pressure Range | 5 psi to 150 psi |
| Adjustment Mechanism Material | Brass |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/4" |
| Air Outlet Gender | Female |
| Air Outlet Size | 1/4" |
| Air Outlet Type | NPT |
| Body Material | Aluminum, Zinc |
| For Fluid Type | Compressed Air |
| For Substance Type | Air |
| Height Range | 5" to 6" |
| Max. Inlet Pressure | 300 psi |
| Max. Temp. | 175°F |
| Maximum Operating Pressure | 300 psi |
|---|---|
| Maximum Regulated Pressure | 100 psi |
| Min. Regulated Pressure | 5 psi |
| Minimum Operating Temperature | 0°F |
| Overall Height | 5 5/16" |
| Overall Length | 2.45" |
| Overall Width | 2 7/16" |
| Pressure Gauge Included | No |
| Pressure Gauge Port Size | 1/4" |
| Pressure Gauge Port Type | NPT |
| Range | 2" to 3" |
| Regulator Type | Relieving |
| Sight Gauge Included | No |
| Valve Design | Balanced |
| Height (cm) | 13.56 |
|---|---|
| Length (cm) | 6.22 |
| Width (cm) | 6.81 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.684 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)