-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Taper Roller Bearing Cup |
|---|---|
| Abma Rating | Class 0 |
| Agency Compliance | ABMA |
| Application | Forestry, Mining, Steel Manufacturing |
| Bearing Width | 0.591" |
| Bearing Width (in.) | 1.575" |
| Bore Diameter | 5 15/64" |
| Compatible Cone Grainger Part Number | 1YTY1 |
| Compatible Cone Manufacturer Part Number | HM218248 |
| Cup Width (in.) | 1.28" |
| Housing Fillet Radius | 3.5 mm |
| Max. House Fillet Radius | 0.05" |
| Max. Housing Shoulder Dia. | 1.89" |
| Maximum Temperature | 250°F |
|---|---|
| Min. Housing Shoulder Dia. | 1.77" |
| Minimum Temperature | -40°F |
| Outside Dia. | 5.788" |
| Outside Diameter | 5 25/32" |
| Overall Width | 1 7/25" |
| Ring Material | Alloy Steel |
| Ring Material Grade | Grade 52100 |
| Standards | ABMA |
| Static Radial Load Capacity | 340 kN |
| System Of Measurement | Inch |
| Type | Inch |
| Height (cm) | 14.7 |
|---|---|
| Length (cm) | 14.7 |
| Width (cm) | 3.25 |
| HS Code | 8482991540 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.819 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)