TB WOODS SDS78 QD Bushing, Steel, SDS Size, 0.875 inch Bore Dia., Standard Keyway

Item: AA2PXR
Model: SDS78
Cross Ref: 10Y306
20 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$56.36
5% off
$53.54 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Quick Detachable Bushing
Bolt Circle Dia. 2.688"
Bolt Circle Diameter 2.69"
Bolt Size 1/4"-20 x 1 3/8"
Bore Bushing Series SDS Series
Bore Dia. 7/8"
Bore Size 7/8"
Bore System Of Measurement Inch
Bore Type Finished With Keyway
Bushing Standard
Bushing Type Quick Detachable
Coupling Size SDS
Dimension A 11/25"
Dimension B 2.188"
Dimension D 3.188"
Dimension E 22/25"
Dimension F 1 1/4"
Dimension L 1.31"
Flange Thickness 7/16"
Flange Type Split
For Shaft Type Keyed
Hardware Imperial Series
Includes (3) Cap Screws
Key Size 3/16" x 3/32"
Keyway Standard
Keyway Depth 3/32"
Keyway Width 3/16"
Large Barrel Diameter 2.188"
Length 1.312"
Length Less Flange 7/8"
Material Steel
Maximum Torque 5000 lbs.-in.
Mounting Type Conventional Or Reverse
Overall Diameter 3.188"
Overall Length 1.313"
Sae Grade Grade 5
Series SDS
Size SDS
Taper 3/4 in Per ft
Torque 5000 lbs.-in.
Type Standard

Shipping Information

Height (cm) 3.81
Length (cm) 9.4
Width (cm) 9.4
HS Code 8483308090
Country Of Origin US
Weight (kg) 0.675

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site