-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Taper Roller Bearing Cup |
|---|---|
| Agency Compliance | ABMA |
| Application | Forestry, Mining, Steel Manufacturing |
| Bearing Width (in.) | 1" |
| Bore Diameter | 2 23/64" |
| Compatible Cone Grainger Part Number | 1YTW1 |
| Compatible Cone Manufacturer Part Number | HM88648, HM88649 |
| Cup Width (in.) | 0.781" |
| Housing Fillet Radius | 0.091" |
| Maximum Temperature | 250°F |
| Minimum Temperature | -40°F |
|---|---|
| Outside Dia. | 2.844" |
| Outside Diameter | 2 27/32" |
| Overall Width | 0.781" |
| Ring Material | Alloy Steel |
| Ring Material Grade | Grade 52100 |
| Standards | ABMA |
| Static Radial Load Capacity | 84.5 kN |
| Type | Inch |
| Height (cm) | 7.22 |
|---|---|
| Length (cm) | 7.22 |
| Width (cm) | 1.98 |
| HS Code | 8482991540 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)