CLIMAX METAL PRODUCTS C133E-175 Keyless Bushing Diameter 1.750 Inch 4 Bolt

Item: AC7FJG
Model: C133E-175
Cross Ref: 38G654
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$177.67
5% off
$168.79 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Keyless Bushing
Bolt Size M8 x 25
Finish Oil Dipped
Flange Type Flanged
For Shaft Diameter 1 3/4"
Hub Contact Pressure 18489 psi
Keyless Bushing Type Multi Screw Locking Assembly
Material Steel
Maximum Transmitted Torque 1182 lbs.-ft.
Number Of Locking Bolts 4
Outside Dia. 2.953"
Outside Diameter Tolerance +0.002"
Outside Diameter/for Bore Diameter 2 15/16"
Overall Width 1.673"
Screw Thread Size M8 x 25
Shaft Dia. 1 3/4"
Transmissible Torque 1182 lbs.-ft.
Withstand Temp. 0°F to +400°F

Shipping Information

Height (cm) 4.5
Length (cm) 9
Width (cm) 9
HS Code 8483608000
Country Of Origin IT
Weight (kg) 1.125

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site