CLIMAX METAL PRODUCTS C133E-075 Keyless Bushing Diameter 0.750 Inch 5 Bolt

Item: AC7FJA
Model: C133E-075
Cross Ref: 38G648
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$141.43
5% off
$134.36 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Keyless Bushing
Bolt Size M6 x 20
Finish Oil Dipped
Flange Type Flanged
For Shaft Diameter 3/4"
Hub Contact Pressure 13418 psi
Keyless Bushing Type Multi Screw Locking Assembly
Material Steel
Maximum Transmitted Torque 196 lbs.-ft.
Number Of Locking Bolts 5
Outside Diameter Tolerance +0.002"
Outside Diameter/for Bore Diameter 3/4"
Overall Width 1.358"
Screw Thread Size M6 x 20
Shaft Dia. 3/4"
Transmissible Thrust 6265 lbs.
Transmissible Torque 196 lbs.-ft.
Withstand Temp. 0°F to +400°F

Shipping Information

Height (cm) 3.8
Length (cm) 6
Width (cm) 6
HS Code 8483608000
Country Of Origin IT
Weight (kg) 0.405

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site