-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Taper Roller Bearing Cup |
|---|---|
| Agency Compliance | ABMA |
| Application | Forestry, Mining, Steel Manufacturing |
| Bearing Width (in.) | 1.5" |
| Bore Diameter | 4 1/4" |
| Compatible Cone Grainger Part Number | 1YTX8, 55PY59 |
| Compatible Cone Manufacturer Part Number | HM 212046, HM212044, HM212047, HM212049, HM212049A, HM212049X |
| Cup Width (in.) | 1.17" |
| Housing Fillet Radius | 3.3 mm |
| Maximum Temperature | 250°F |
| Minimum Temperature | -40°F |
|---|---|
| Outside Dia. | 4.813" |
| Outside Diameter | 4 13/16" |
| Overall Width | 1.17" |
| Ring Material | Alloy Steel |
| Ring Material Grade | Grade 52100 |
| Standards | ABMA |
| Static Radial Load Capacity | 244 kN |
| Type | Inch |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 2.97 |
| HS Code | 8482991540 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)