-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Key Rack |
|---|---|
| Application | For Holding Keys |
| Attachment Type | Carabiner |
| Color | Black |
| Finish | Silver Texture |
| Includes | (8) Mini Stainless Steel S-Biners |
| Key Capacity | 8 |
| Key Ring Diameter | 3 1/4" |
| Material | Steel |
|---|---|
| Overall Depth | 1/2" |
| Overall Height | 3 1/4" |
| Overall Width | 2 1/4" |
| Product Type | Key Clip |
| Ring Size | 2" |
| Type | Large |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 6.1 |
| HS Code | 7326908595 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)