-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Key Rack |
|---|---|
| Color | Gray |
| Key Capacity | 6 |
| Material | Stainless Steel |
|---|---|
| Product Type | S-Biner Key Clip |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 5.59 |
| HS Code | 7326908595 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)