-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Key Hider |
|---|---|
| Color | Black |
| Fits | Large And Standard Keys, Cash |
| For Use With | Non-Magnetic Surfaces |
| Hider Style | Pouch |
| Material | Nylon |
|---|---|
| Mounting Location | Surface |
| Outside Depth | 4" |
| Overall Length | 4" |
| Type | Pouch Key Hider |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 9.4 |
| HS Code | 4202320000 |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)