-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Key Cap |
|---|---|
| Color | Beige |
| Fits | Key Blanks |
| For Use With | Large Key Heads |
| Includes | (50) Key Caps |
| Material | Vinyl |
| Overall Height | 7/8" |
|---|---|
| Overall Length | 1 1/4" |
| Overall Width | 1 1/4" |
| Product Type | Key Cap |
| Type | Key Accessory, Key Identifier |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 12.7 |
| HS Code | 3926909987 |
|---|---|
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)