-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Key Cap |
|---|---|
| Color | Blue |
| Finish | Vinyl |
| Fits | Key Head |
| For Use With | Standard Keys |
| Material | Vinyl |
| Overall Depth | 1/8" |
|---|---|
| Overall Height | 3/4" |
| Overall Length | 1" |
| Overall Width | 1" |
| Product Type | Key Cap |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.62 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)