-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Key Reel |
|---|---|
| Application | For Holding Keys |
| Attachment Type | Belt Clip |
| Case Size | 2" |
| Color | Chrome |
| Compatible Belt Width | 1 3/4" |
| Extended Length | 24" |
| Finish | Chrome |
| Fits Belts Up To | 1 3/4" |
|---|---|
| Key Capacity | 10 |
| Key Retractor Extended Length | 24" |
| Material | Stainless Steel |
| Product Type | Key Reel |
| Retraction Force | 8 oz. |
| Retractor Force | 6 ozf |
| Ring Size | 1 1/8" |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 15.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)