-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spill Kit |
|---|---|
| Additional Components Included | (5) 18" W x 30" H Polyethylene Disposal Bags (Bag20-1S), Spill Kit Vinyl Bag |
| Color | Yellow |
| Container Color | Yellow |
| Container Size | 6" x 17" x 20 1/2" |
| Container Type | Portable Bag |
| Empty Or Filled | Filled |
| Fluids Absorbed | Oil Only |
| Height | 20 1/2" |
| Includes Mounting Fasteners | No |
| Land Fill Disposable | No |
| Length | 17" |
| Lockable | No |
|---|---|
| Number Of Components | 39 |
| Product Type | Spill Kit |
| Sorbents Included | (28) 20" L x 15" W Pig Stat-Mat Oil-Only Absorbent Pad (Mat214), (4) 48" L x Ext. Dia. 3" Pig Oil-Only Absorbent Sock (Skm210) |
| Standards | 40 Cfr 112.7, 40 Cfr 122.26, 40 Cfr 263.30(A), 40 Cfr 263.31 |
| Static Dissipative | Yes |
| Uv Protection | No |
| Uv Resistant | No |
| Volume Absorbed Per Kit | 10 gal. |
| Volume Absorbed Per Pkg. | 10 gal. |
| Wheels | No |
| Width | 16" |
| Height (cm) | 56.39 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 18.8 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.4675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)