-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spill Kit |
|---|---|
| Additional Components Included | (2) 18" W x 30" H Polyethylene Disposal Bags, Clear Vinyl Bag, Instructions |
| Color | Clear |
| Container Color | Clear |
| Container Size | 5" x 15" x 18" |
| Container Type | Portable Bag |
| Empty Or Filled | Filled |
| Fluids Absorbed | Universal |
| Height | 11" |
| Includes | (12) 15" W x 20" L Pig Absorbent Mat Pad (Mat203), (2) 18" W x 30" H Polyethylene Disposal Bags (Bag20-1S), (3) Ext. Dia. 3" x 48" L Pig Blue Absorbent Sock (4048), Clear Vinyl Bag, Instructions |
| Includes Mounting Fasteners | No |
| Land Fill Disposable | No |
| Lockable | No |
|---|---|
| Number Of Components | 18 |
| Product Type | Spill Kit |
| Sorbents Included | (12) 15" W x 20" L Absorbent Mat Pad, (3)3" D x 48" L Absorbent Sock |
| Standards | 40 Cfr 112.7, 40 Cfr 122.26, 40 Cfr 263.30(A), 40 Cfr 263.31 |
| Static Dissipative | No |
| Uv Protection | No |
| Uv Resistant | No |
| Volume Absorbed Per Kit | 5 gal. |
| Wheels | No |
| Width | 14" |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 14.99 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.078 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)