-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spill Kit |
|---|---|
| Additional Components Included | (5) 18" W x 30" H Polyethylene Disposal Bags, 7" L Pig Multi-Purpose Epoxy Putty, Duffel Bag, Instructions |
| Color | Camoflague |
| Container Color | Camo |
| Container Size | 12" x 24" x 12" |
| Container Type | Portable Bag |
| Empty Or Filled | Filled |
| Fluids Absorbed | Universal |
| Includes | (3) Ext. Dia 3" x 48" L Pig Blue Absorbent Sock (4048), (30) 15" W x 20" L Pig Absorbent Mat Pad (Mat203), (5) 18" W x 30" H Polyethylene Disposal Bags (Bag20-1S), 7" L Pig Multi-Purpose Epoxy Putty (Pty201), Duffel Bag, Economy Goggle (Gls290-Af), Instructions, Neoprene Glove |
| Includes Mounting Fasteners | No |
| Land Fill Disposable | No |
| Length | 24" |
| Lockable | No |
| Number Of Components | 43 |
|---|---|
| Ppe Included | Economy Goggle, Neoprene Glove |
| Product Type | Spill Kit |
| Sorbents Included | (3) 3" D x 48" L Sock, (30) 15" W x 20" L Mat Pad |
| Standards | 40 Cfr 112.7, 40 Cfr 122.26, 40 Cfr 263.30(A), 40 Cfr 263.31 |
| Static Dissipative | No |
| Uv Protection | No |
| Uv Resistant | No |
| Volume Absorbed Per Kit | 9 gal. |
| Volume Absorbed Per Pkg. | 8.7 gal. |
| Wheels | No |
| Width | 12" |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)