-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spill Kit |
|---|---|
| Color | Black |
| Container Color | Blue |
| Container Size | 25" x 48" x 25" |
| Container Type | Portable Bag |
| Empty Or Filled | Filled |
| Flame Resistant | Yes |
| Fluids Absorbed | Universal |
| Includes Mounting Fasteners | No |
| Land Fill Disposable | No |
| Length | 48" |
| Lockable | No |
|---|---|
| Number Of Components | 34 |
| Product Type | Spill Kit |
| Standards | 40 Cfr 112.7, 40 Cfr 122.26, 40 Cfr 263.30(A), 40 Cfr 263.31 |
| Static Dissipative | No |
| Uv Protection | No |
| Uv Resistant | No |
| Volume Absorbed Per Kit | 17 gal. |
| Volume Absorbed Per Pkg. | 17 gal. |
| Wheels | No |
| Width | 25" |
| Height (cm) | 41.91 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 44.45 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 8.955 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)