-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spill Kit |
|---|---|
| Additional Components Included | (2) 18" W x 30" H Polyethylene Disposal Bags, Vinyl Bag With Handles |
| Color | Yellow |
| Container Color | Yellow |
| Container Size | 18 1/2" x 27" |
| Container Type | Bag |
| Empty Or Filled | Filled |
| Fluids Absorbed | Universal |
| Height | 15 1/2" |
| Includes | (2) 18" W x 30" H Polyethylene Disposal Bags, (2) Ext. Dia. 3" x 42" L Pig Universal Absorbent Sock, (20) 15" W x 20" L Pig Universal Medium-Weight Absorbent Mat Pad, Vinyl Bag With Handles |
| Includes Mounting Fasteners | No |
| Land Fill Disposable | No |
| Length | 19 1/2" |
|---|---|
| Lockable | No |
| Number Of Components | 26 |
| Product Type | Spill Kit |
| Sorbents Included | (2) Ext. Dia. 3" x 42" L Pig(R) Universal Absorbent Sock, (20) 15" W x 20" L Pig(R) Universal Medium-Weight Absorbent Mat Pad |
| Static Dissipative | No |
| Uv Protection | No |
| Uv Resistant | No |
| Volume Absorbed Per Kit | 5 gal. |
| Wheels | No |
| Width | 4 1/4" |
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 54.61 |
| Width (cm) | 41.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.745 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)