-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Drum Roller |
|---|---|
| Amps | 7.4A |
| Amps Drawn | 7.4A |
| Automated Operation | Yes |
| Capacity Dry | 300 lbs. |
| Capacity Liquids | 500 lbs. |
| Cord Length | 8" |
| Drum Dia. | 6" to 28" |
| Drum Height | 0" to 40" |
| Drum Loading | Tilt to Load, Lift to Load |
| Drum Material | Plastic, Steel |
| Drum Rpm | 20 RPM , 20 RPM, RPM Is Based On 22.5" (57.15 cm) Diameter Drum |
| Drum Size | 0 gal. to 55 gal. |
| Dryload Capacity | 300 lbs. |
| Explosion Proof | No |
| Features | Built In Tipping Lever Extend, Chine Hook, Two 3" (7.6 Cm) Polyolefin Wheels, Two 3" (7.6 Cm) Swivel Caster |
| For Drum Capacity | 55 gal. |
| For Maximum Drum Diameter | 28" |
| For Maximum Drum Height | 38" |
| For No. Of Drums | 1 |
| Frequency | 60 Hz |
| Full Drum Weight Capacity | 300 Lbs. Dry Load, 500 Lbs. Liquid Load |
| Group | 40 |
| Hp | 1/2 hp |
|---|---|
| Includes | Built-In Tipping Lever, Drum Rolls On (8) 4" Neoprene Wheels |
| Liquid Capacity | 500 lbs. |
| Loaded Height | 40" |
| Maximum Motor Horsepower | 1/2 hp |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Operating Voltage @ Current | 115V @ 7.4A |
| Overall Depth | 34 3/4" |
| Overall Height | 19 1/4" |
| Overall Width | 21" |
| Phase | 1 |
| Plug Type | Three Prong |
| Power Source | Electric Corded |
| Speed Adjustment | Fixed Speed |
| Speed Type | Fixed |
| Style | TEFC |
| Tilt Style | Tipping Lever |
| Type | Portable |
| Voltage | 115V |
| Wheel Configuration | Two Swivel Casters And Two Axle Mounted-Wheels |
| Wheel Dia. | 3" |
| Wheel Material | Polyolefin |
| Height (cm) | 66.04 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 60.96 |
| HS Code | 8479820080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 75.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)