-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Drum Roller |
|---|---|
| Amps Drawn | 1A |
| Capacity Dry | 300 lbs. |
| Capacity Liquids | 500 lbs. |
| Drum Dia. | 6" to 28" |
| Drum Height | 0" to 40" |
| Drum Material | Plastic, Steel |
| Drum Rpm | 20 RPM , 20 RPM, RPM Is Based On 22.5" (57.15 cm) Diameter Drum |
| Drum Size | 0 gal. to 55 gal. |
| Dryload Capacity | 300 lbs. |
| Explosion Proof | Yes |
| Frequency | 60 Hz |
| Group | 40 |
| Hp | 1/2 hp |
| Liquid Capacity | 500 lbs. |
| Loaded Height | 40" |
| Max. Operating Temp. | 140°F |
|---|---|
| Motor Enclosure Design | Explosion Proof |
| Overall Depth | 34 3/4" |
| Overall Height | 19 1/4" |
| Overall Width | 21" |
| Phase | 3 |
| Rated For | Class I Group D, Class II Groups F And G |
| Speed Type | Fixed |
| Style | Explosion Proof |
| Tilt Style | Tipping Lever |
| Type | Portable |
| Voltage | 460V |
| Wheel Configuration | Two Swivel Casters And Two Axle Mounted-Wheels |
| Wheel Dia. | 3" |
| Wheel Material | Polyolefin |
| Height (cm) | 66.04 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 60.96 |
| HS Code | 8479820080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 93.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)