-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grease Gun |
|---|---|
| Barrel Color | Clear |
| Barrel Length | 15" |
| Barrel Material | Plastic |
| Bulk Capacity | 16 oz. |
| Compatible Fitting Style | Standard |
| Dispensing Tip Length | 1" |
| Dispensing Tip Material | Steel |
| Dispensing Tip Style | Straight |
| Features | Anodized End Caps, Both Flex Hose And Pipe, See Thru Shatterproof Barrel |
| Flexible Hose Length | 12" |
| Grease Gun Handle Style | Lever |
| Handle Style | Lever Grip |
| Hose Length | 12" |
| Includes | Extension Pipe, Flex Hose And Coupler |
| Loading Method | Cartridge, Filler Pump |
| Max. Operating Pressure | 8000 psi |
|---|---|
| Maximum Operating Pressure | 10000 psi |
| Nozzle Material | Steel |
| Nozzle Type | Flexible |
| Overall Height | 15" |
| Overall Width | 5" |
| Pipe Length | 5 1/2" |
| Recommended Nlgi Viscosity Grades | Not Specified |
| Rigid Pipe Length | 6" |
| Rigid Pipe Style | Straight |
| Strokes Per Oz | 27 oz. |
| Strokes Per Oz. | 27 |
| Tether Capabilities | Standard Tool (Accessory Needed For Tethering) |
| Tether Capable | Not Tether Capable |
| Tool Length | 16" |
| Volume Per Stroke | 1 oz. |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 14.73 |
| HS Code | 8467195030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.3725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)