-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grease Gun |
|---|---|
| Application | For Greasing Fittings In Rough Outdoor Environments |
| Barrel Color | Black |
| Barrel Length | 14 5/8" |
| Barrel Material | Steel |
| Bulk Capacity | 16 oz. |
| Compatible Fitting Style | Standard |
| Dispensing Tip Length | 1 3/8" |
| Dispensing Tip Material | Steel |
| Dispensing Tip Style | Straight |
| Features | Air Release Valve, Handle Grip |
| For Use With | 14 Oz Grease Cartridges |
| Grease Gun Handle Style | Lever |
| Grease Gun Loading Method | Bulk, Cartridge |
| Handle Style | Lever Grip |
| Includes | Bulk Loader Valve, Coupler, Steel Extension |
| Loading Method | Cartridge |
| Max. Operating Pressure | 8000 psi |
| Nozzle Extension Type | Rigid Pipe |
| Nozzle Material | Steel |
|---|---|
| Nozzle Type | Rigid |
| Overall Height | 127 mm |
| Overall Width | 66 mm |
| Pipe Length | 6" |
| Product Type | Manual Grease Gun |
| Recommended Nlgi Viscosity Grades | Grade 2 |
| Resistance Properties | Impact Resistant, Rust Resistant |
| Rigid Pipe Length | 6" |
| Rigid Pipe Style | Angled |
| Strokes Per Oz | 28 oz. |
| Strokes Per Oz. | 28 |
| Tether Capabilities | Standard Tool (Accessory Needed For Tethering) |
| Tether Capable | Not Tether Capable |
| Tube Color | Black |
| Tube Material | Steel |
| Variable Stroke / Full Stroke | Variable Stroke |
| Volume Per Stroke | 1 mL |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 35.81 |
| Width (cm) | 12.19 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)