-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fire Extinguisher Wall Hanger |
|---|---|
| Body Material | Steel |
| Bracket Type | Vehicle |
| Color | Black |
| Cylinder Dia. | 3 1/3" |
| Extinguisher Type | Dry Chemical |
| For Extinguisher Manufacturer | Kidde |
| For Extinguisher Type | Dry Chemical |
| For Location | Indoor |
| For Number Of Extinguishers | (1) 2.5 lbs. to 2.75 lbs. |
| For Tank Diameter | 3.33" |
|---|---|
| For Tank Weight | 2.5 lbs. to 2.75 lbs. |
| For Tank Weight Range | Less Than 10 lbs. |
| For Use With | 21006401, Pro2.5Tcm, Proplus2.5 |
| Material | Steel |
| Mounting Location | Vehicle |
| Number Of Extinguishers Held | 1 |
| Product Color | Black |
| Resistance Properties | Corrosion Resistant |
| Strap Material | Stainless Steel |
| Height (cm) | 33.53 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 7.11 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)