-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fire Extinguisher Wall Hanger |
|---|---|
| Body Material | Steel |
| Bracket Type | Wall |
| Capacity | 20 lbs. |
| Color | Black |
| Cylinder Dia. | 7 1/4" |
| Extinguisher Type | Carbon Dioxide |
| For Extinguisher Manufacturer | Kidde |
| For Extinguisher Type | Carbon Dioxide |
| For Location | Outdoor |
| For Number Of Extinguishers | (1) 20 lbs. |
|---|---|
| For Tank Diameter | 7 1/4" |
| For Tank Weight | 20 lbs. |
| For Tank Weight Range | Greater Than 20 lbs. |
| For Use With | Kidde 20 Lbs.Co2 Fire Extinguishers |
| Material | Steel |
| Mounting Location | Wall |
| Number Of Extinguishers Held | 1 |
| Product Color | Black |
| Strap Material | Metal |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 38.1 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)