-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pull Handle |
|---|---|
| Color | Black |
| Finish | Unfinished |
| Folding Type | Fixed |
| For Industry | Industrial |
| Grip Dia. | 0.312" |
| Grip Height | 0.938" |
| Grip Shape | Oval |
| Grip Thickness | 5/16" |
| Grip Width | 15/16" |
| Handle Shape | Bridge |
| Hardware | Not Included |
| Includes Hardware | Hardware Not Included |
| Load Capacity | 506 lbs. |
| Load Capacity - Parallel | 506 lbf. |
| Load Capacity - Perpendicular | 506 lbf. |
| Load Rated | Y |
|---|---|
| Load Rating | Load Rated |
| Material | Nylon |
| Material Family | Plastic |
| Mounting Hole Center To Center | 4 5/8" |
| Mounting Type | Threaded Holes |
| Number Of Mounting Holes | 2 |
| Operating Temp. | -22°F to +230°F |
| Operating Temperature - Maximum | 230°F |
| Operating Temperature - Minimum | -22°F |
| Projection | 1 9/16" |
| Projection Type | Non-Recessed |
| Screw Size | 5/16"-18 |
| Thread Depth | 3/8" |
| Standards | AS9100D, ISO 9001:2015 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 5.84 |
| HS Code | 3926902500 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)