-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pull Handle |
|---|---|
| Color | Black |
| Finish | Powder Coated |
| Folding Type | Fixed |
| Grip Dia. | 0.516" |
| Grip Diameter | 17/32" |
| Grip Height | 0.797" |
| Grip Shape | Round |
| Grip Width | 13/16" |
| Handle Shape | Bridge |
| Hardware | Not Included |
| Includes Hardware | Hardware Not Included |
| Load Capacity | 843 lbs. |
| Load Capacity - Parallel | 843 lbf. |
| Load Capacity - Perpendicular | 843 lbf. |
|---|---|
| Load Rated | Y |
| Load Rating | Load Rated |
| Material | Aluminum |
| Material Family | Aluminum |
| Mounting Hole Center To Center | 4 13/32" |
| Mounting Type | Threaded Holes |
| Number Of Mounting Holes | 2 |
| Parallel Load Capacity | 843 lbf. |
| Projection | 1 15/16" |
| Projection Type | Non-Recessed |
| Screw Size | M6 |
| Thread Depth | 13/32" |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 12.19 |
| HS Code | 8302423065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)