-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pull Handle |
|---|---|
| Color | Black |
| Finish | Matte |
| Grip Dia. | 0.312" |
| Grip Height | 0.938" |
| Hardware | Not Included |
| Load Capacity | 484 lbs. |
| Load Rated | Y |
|---|---|
| Material | Nylon |
| Mounting Hole Center To Center | 4 1/8" |
| Mounting Type | Threaded Holes |
| Operating Temp. | -22°F to +230°F |
| Projection | 1.453" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 3.81 |
| HS Code | 3926902500 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)