MONROE PMP MA-C763-080 Pull Handle Threaded Holes 15-3/4 Inch Height

Item: AD8MLJ
Model: MA-C763-080
Cross Ref: 4KZW1
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$85.36
5% off
$81.09 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pull Handle
Color Black
Finish Powder Coat
Grip Dia. 0.672"
Grip Height 1.016"
Hardware Not Included
Load Capacity 180 lbs.
Load Rated Y
Material Aluminum
Mounting Hole Center To Center 15 3/4"
Mounting Type Threaded Holes
Projection 2.234"
Thread Depth 0.469"

Shipping Information

Height (cm) 2.79
Length (cm) 6.1
Width (cm) 41.91
HS Code 8302423065
Country Of Origin TW
Weight (kg) 0.45

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site