MONROE PMP MA-C763-010 Pull Handle Threaded Holes 3-15/16 Inch Height

Item: AD8MLD
Model: MA-C763-010
Cross Ref: 4KZV3
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$28.56
5% off
$27.13 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pull Handle
Color Black
Finish Powder Coated
Folding Type Fixed
Grip Dia. 0.516"
Grip Diameter 17/32"
Grip Height 0.797"
Grip Shape Round
Grip Width 13/16"
Handle Shape Bridge
Hardware Not Included
Includes Hardware Hardware Not Included
Load Capacity 899 lbs.
Load Capacity - Parallel 899 lbf.
Load Capacity - Perpendicular 899 lbf.
Load Rated Y
Load Rating Load Rated
Material Aluminum
Material Family Aluminum
Mounting Hole Center To Center 3 15/16"
Mounting Type Threaded Holes
Number Of Mounting Holes 2
Projection 1 7/8"
Projection Type Non-Recessed
Screw Size M6
Thread Depth 7/16"

Shipping Information

Height (cm) 2.29
Length (cm) 5.08
Width (cm) 12.7
HS Code 8302423065
Country Of Origin CN
Weight (kg) 0.099

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site