-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Micrometer Set, IP65 |
|---|---|
| Accuracy | ±0.00005", ±0.0001" |
| Anvil Material | Carbide Tipped |
| Anvil Shape | Flat |
| Battery Included | Yes |
| Battery Size | SR44 |
| Case Type | Wood Case |
| Compatible Data Output Cable | MFR. No. 05CZA662, MFR. No. 05CZA663 |
| Data Output Type | Cable |
| Dimension Type | Inch |
| Includes | 3 Standards, Carbide Faces, Fitted Case, Positive Locking Clamp, Spanner Wrenches |
| Includes Case | Yes |
|---|---|
| Ip Rating | IP65 |
| Long Form Calibration Certificate | No |
| Micrometers Included | 1", 2", 3", 4" |
| Number Of Micrometers | 4 |
| Operation Type | Digital |
| Resolution | 0.00005" |
| Spc Output | Yes |
| Thimble | Ratchet |
| Thimble Type | Ratchet |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 27.94 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 2.6775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)