-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Micrometer Set |
|---|---|
| Accuracy | ±0.0001" (0" to 3"), ±0.00015" (3" to 6") |
| Anvil Material | Carbide Tipped |
| Anvil Shape | Flat |
| Dimension Type | Inch |
| Includes | 5 Standards, Carbide Faces, Fitted Case, Positive Locking Clamp, Spanner Wrenches |
| Includes Case | Yes |
| Long Form Calibration Certificate | No |
| Micrometers Included | 1", 2", 3", 4", 5", 6" |
|---|---|
| Number Of Micrometers | 6 |
| Operation Type | Mechanical |
| Range | 0" to 6" |
| Resolution | 0.0001" |
| Spc Output | No |
| Thimble | Friction Ratchet |
| Thimble Type | Friction/Ratchet |
| Height (cm) | 20.07 |
|---|---|
| Length (cm) | 37.85 |
| Width (cm) | 26.92 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 4.824 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)