-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Outside Micrometer |
|---|---|
| Accuracy | 0.0001" to +0.0001", 0.00015" to 0.00015" |
| Anvil | Flat |
| Anvil Material | Carbide Tipped |
| Anvil Shape | Flat |
| Case Type | Wood Case |
| Dimension Type | Inch |
| Features | Graduation Model, Comes In A Wooden Box |
| Includes | (4) (103-135, 103-136, 103-217, 103-218) Micrometers, (3) Standards |
| Includes Case | Yes |
| Lock Nut Type | Lever |
| Long Form Calibration Certificate | No |
| Micrometers Included | 1", 2", 3", 4" |
|---|---|
| Number Of Micrometers | 4 |
| Operation Type | Mechanical |
| Range | 0" to 4" |
| Resolution | 0.0001" |
| Rotating Spindle | Yes |
| Spc Output | No |
| Spindle | Flat |
| Spindle Material | Carbide |
| Thimble | Ratchet |
| Thimble Type | Ratchet |
| Standards | ISO ASME B89.1.13, JIS B 7502 |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 34.54 |
| Width (cm) | 21.59 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 1.6335 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)