-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digimatic Micrometer |
|---|---|
| Accuracy | -0.00005" to +0.00005" |
| Anvil | Flat Carbide Tipped |
| Anvil Material | Carbide |
| Anvil Shape | Flat |
| Battery Size | SR44 |
| Calibration Certificate | Yes |
| Case Included | Yes |
| Case Type | Plastic |
| Coolant Resistant | Yes |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Functions | Automatic Power On/Off, Data Hold, Origin-Set, Zero-Setting |
| Included Certification | Certificate Of Inspection |
| Includes Battery | Yes |
| Ip Rating | IP65 |
|---|---|
| Long Form Calibration Certificate | Long Form Calibration Certificate Traceable To NIST |
| Maximum Measurement - Inch | 2" |
| Maximum Measurement - Mm | 50.8 mm |
| Minimum Measurement - Inch | 1" |
| Minimum Measurement - Mm | 25.4 mm |
| Operation Type | Digital |
| Range | 1" to 2" |
| Resolution | 0.00005" |
| Spc Output | Yes |
| Spindle Diameter | 6.35 mm |
| Spindle Material | Carbide Tipped |
| Thimble | Ratchet |
| Thimble Type | Ratchet |
| Tip Type | Flat Carbide Tipped |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 10.97 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)