-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Digital Outside Micrometer |
|---|---|
| Accuracy | -1 mm to +1 mm |
| Anvil | Flat |
| Anvil Material | Carbide |
| Anvil Shape | Flat |
| Battery Included | Yes |
| Battery Size | SR44 |
| Case Type | Plastic |
| Coolant Resistant | Yes |
| Dimension Type | Metric |
| Display Type | LCD |
| Function | Automatic Power On/Off, Data Hold, Origin-Set, Zero-Setting |
| Included Certification | Certificate Of Inspection |
| Includes | Key Spanner |
| Includes Case | Yes |
| Ip Rating | IP65 |
|---|---|
| Lock Nut Type | Lever |
| Long Form Calibration Certificate | No |
| Maximum Measurement - Mm | 25 mm |
| Minimum Measurement - Mm | 0 mm |
| Operation Type | Digital |
| Range | 0 mm to 25 mm |
| Resolution | 0.00005", 0.001 mm |
| Spc Output | No |
| Spindle | Flat |
| Spindle Diameter | 6.35 mm |
| Spindle Material | Carbide Tipped |
| Spindle Shape | Flat |
| Thimble | Ratchet |
| Thimble Type | Ratchet |
Mitutoyo 293-240-30 external micrometer is a measuring tool used in machining, manufacturing and engineering settings to measure external dimensions, including diameters, thicknesses, and lengths of various workpieces and components.
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 19.56 |
| Width (cm) | 10.67 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.45 |
This micrometer consists of a box, key, one battery and a gauge block for measurements from 25 mm upward and it covers up to a 50 mm measuring range with a factory certificate included.
Keep the device clean and free of dust and debris. Regularly check the LCD and battery to ensure they are functioning correctly. Also, operate the spindle smoothly to avoid wear and ensure longevity.
To change the battery in micrometer, locate the battery compartment, usually found at the end of the micrometer. Gently open the compartment, replace the old SR-44 battery with a new one and securely close the compartment. It is advisable to confirm the micrometre's settings after changing the battery to ensure it remains accurate.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)