-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Digital Outside Micrometer |
|---|---|
| Accuracy | -1 mm to +1 mm |
| Anvil | Flat |
| Anvil Material | Carbide |
| Anvil Shape | Flat |
| Battery Included | Yes |
| Battery Size | SR44 |
| Calibration Certificate | No |
| Case Type | Plastic |
| Compatible Data Output Cable | MFR. No. 05CZA662, MFR. No. 05CZA663 |
| Coolant Resistant | Yes |
| Data Output Type | Cable |
| Dimension Type | Metric |
| Display Type | LCD |
| Function | Automatic Power On/Off, Data Hold, Origin-Set, Zero-Setting |
| Included Certification | Certificate Of Inspection |
| Includes | Key Spanner |
| Includes Case | Yes |
|---|---|
| Ip Rating | IP65 |
| Lock Nut Type | Lever |
| Long Form Calibration Certificate | No |
| Maximum Measurement - Mm | 25 mm |
| Minimum Measurement - Mm | 0 mm |
| Operation Type | Digital |
| Range | 0 mm to 25 mm |
| Resolution | 0.00005", 0.001 mm |
| Spc Output | Yes |
| Spindle | Flat |
| Spindle Diameter | 6.35 mm |
| Spindle Material | Carbide Tipped |
| Spindle Shape | Flat |
| Thimble | Ratchet |
| Thimble Type | Ratchet |
Mitutoyo 293-230-30 electronic digital outside micrometer is an instrument suitable for accurately determining the dimensions of objects. This tool is used in manufacturing, machining and quality control processes where precise measurement is crucial for ensuring accuracy and consistency.
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 10.67 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.45 |
Yes, it includes a plastic case for safe storage and transportation to ensure the longevity of the instrument.
Major factors include accuracy, range, resolution, durability, ease of use, data output capabilities, IP rating, battery life and compatibility.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)