MILLER-SMITH EQUIPMENT 35-125-540 Two Stage Regulator 2 Stage Oxygen

Item: AE3NKJ
Model: 35-125-540
Cross Ref: 5EFZ4
9 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$717.50
5% off
$681.63 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Gas Regulator
Body Diameter 2"
Body Material Brass
Cga Number RP_CGA 540
Control Type T-Handle
Cylinder Gas Oxygen
Delivery 125 psi
Delivery Pressure Range 125 psi
Diaphragm Material Neoprene
Features Color-Coded Labels, External Relief Valve, Nickel-Plated Bonnet, Sure Seat (Tm) Dual-Filtered Seat Assembly
For Gas Type Oxygen
Gas Service Oxygen
Gauge Diameter 2"
Gauge Size 2"
Gauges Delivery Pressure 150 psig
Hose Fitting Size B
Inlet Connection CGA 540
Inlet Connection Gender Male
Inlet Connection Size 0.825"-14
Inlet Connection Type NGO
Inlet Gauge 4000 psi
Inlet Pressure (maximum) 3000 psig
Inlet Thread Direction Right Hand
Max. Inlet Pressure 3000 psi
Maximum Gauge Outlet Pressure 4000 psig
Mounting Type Cylinder
Number Of Stages Two
Outlet Connection 9/16"-18
Outlet Connection Gender Male
Outlet Connection Size 9/16"-18
Outlet Pressure (maximum) 125 psig
Outlet Pressure (minimum) 0 psig
Outlet Thread Direction Right Hand
Overall Length 7 1/2"
Regulator Capacity Medium Duty
Regulator Series 30 Series
Supply Pressure Gauge 4000 psi
Type Two Stage

Shipping Information

Height (cm) 23.11
Length (cm) 25.91
Width (cm) 23.37
HS Code 8481809015
Country Of Origin US
Weight (kg) 2.79

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site