-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gas Regulator |
|---|---|
| Application | Cutting, Heating, Welding |
| Body Dia. | 2" |
| Body Material | Brass |
| Cga Number | RP_CGA 350 |
| Control Type | T-Handle |
| Cylinder Gas | Hydrogen, Methane |
| Delivery | 100 psi |
| Delivery Pressure Range | 100 psi |
| Diaphragm Material | Neoprene |
| Features | Corrosion Resistant Bright Nickel Plated Bonnet, Extremely Durable, Filtered Seats Prevent Contamination From Entering The Seating Area, Reducing Repair Costs And Downtime, Rugged Forged Body |
| For Gas Type | Hydrogen, Methane |
| Gas Service | Hydrogen, Methane |
| Gauge Diameter | 2" |
| Gauge Size | 2" |
| Gauges Delivery Pressure | 150 psig |
| Hose Fitting Size | B |
| Inlet Connection | CGA 350 |
| Inlet Connection Gender | Male |
| Inlet Connection Size | 0.825"-14 |
| Inlet Connection Type | NGO |
|---|---|
| Inlet Gauge | 4000 psi |
| Inlet Pressure (maximum) | 3000 psig |
| Inlet Thread Direction | Left Hand |
| Maximum Gauge Outlet Pressure | 4000 psig |
| Mounting Type | Cylinder |
| Number Of Stages | Single |
| Outlet Connection | 9/16"-18 |
| Outlet Connection Gender | Male |
| Outlet Connection Size | 9/16"-18 |
| Outlet Connection Type | Male LH |
| Outlet Pressure (maximum) | 100 psig |
| Outlet Pressure (minimum) | 0 psig |
| Outlet Thread Direction | Left Hand |
| Overall Length | 4 3/4" |
| Regulator Capacity | Medium Duty |
| Regulator Series | 30 Series |
| Supply Pressure Gauge | 4000 psi |
| Type | Single Stage |
| Height (cm) | 28.19 |
|---|---|
| Length (cm) | 44.7 |
| Width (cm) | 25.91 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.314 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)