MILLER-SMITH EQUIPMENT 30-450-580 Medium Duty Regulator 1 Stage Nitrogen

Item: AE3NJX
Model: 30-450-580
Cross Ref: 5EFX1
30 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$381.51
5% off
$362.43 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Gas Regulator
Application HVAC
Body Diameter 2"
Body Material Brass
Cga Number RP_CGA 580
Control Type Knob
Cylinder Gas Nitrogen
Delivery 450 psi
Delivery Pressure Range 450 psi
Diaphragm Material Neoprene
Features Color-Coded Labels, External Relief Valve, Nickel-Plated Bonnet, Shatter-Resistant Gauge Lenses, Sure-Seat (Tm) Filtered High-Pressure Seat Assembly
For Gas Type Nitrogen
Gas Service Nitrogen
Gauge Diameter 2"
Gauge Size 2"
Gauges Delivery Pressure 600 psig
Inlet Connection CGA 580
Inlet Connection Gender Male
Inlet Connection Size 0.965"-14
Inlet Connection Type NGO
Inlet Gauge 4000 psi
Inlet Pressure (maximum) 3000 psig
Inlet Thread Direction Right Hand
Maximum Gauge Outlet Pressure 4000 psig
Mounting Type Cylinder
Number Of Stages Single
Outlet Connection 7/16"-20
Outlet Connection Gender Female
Outlet Connection Size 7/16"-20
Outlet Connection Type Flared Tube
Outlet Pressure (maximum) 450 psig
Outlet Pressure (minimum) 0 psig
Overall Length 4 3/4"
Regulator Capacity Medium Duty
Regulator Series 30 Series
Supply Pressure Gauge 4000 psi
Type Single Stage

Shipping Information

Height (cm) 20.07
Length (cm) 20.57
Width (cm) 15.49
HS Code 8481809015
Country Of Origin US
Weight (kg) 0.6703

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site