-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Regulator |
|---|---|
| Application | Aerospace, Boat/Yacht, Construction, Heavy Equipment Manufacturing, High Purity Processing, Infrastructure, Manufacturing, Railcar, Shipbuilding |
| Body Diameter | 2" |
| Body Material | Brass |
| Cga Number | CGA 510 |
| Control Type | T-Handle |
| Cylinder Gas | LP Gas |
| Delivery | 50 psi |
| Delivery Pressure Range | 50 psi |
| Diaphragm Material | Neoprene |
| Features | Corrosion Resistant Bright Nickel Plated Bonnet, Extremely Durable, Filtered Seats Prevent Contamination From Entering The Seating Area, Reducing Repair Costs And Downtime, Rugged Forged Body |
| For Gas Type | Propane, Propylene |
| Gas Service | Liquefied Propane |
| Gauge Diameter | 2" |
| Gauge Size | 2" |
| Gauges Delivery Pressure | 60 psig |
| Hose Fitting Size | B |
| Inlet Connection | CGA 510 |
| Inlet Connection Gender | Female |
| Inlet Connection Size | 0.825"-14 |
| Inlet Connection Type | NGO |
|---|---|
| Inlet Gauge | 400 psi |
| Inlet Pressure (maximum) | 400 psig |
| Inlet Thread Direction | Left Hand |
| Max. Inlet Pressure | 400 psi |
| Maximum Gauge Outlet Pressure | 400 psig |
| Mounting Type | Cylinder |
| Number Of Stages | Single |
| Outlet Connection | 9/16"-18 |
| Outlet Connection Gender | Male |
| Outlet Connection Size | 9/16"-18 |
| Outlet Connection Type | Male LH |
| Outlet Pressure (maximum) | 50 psig |
| Outlet Pressure (minimum) | 0 psig |
| Outlet Thread Direction | Left Hand |
| Overall Length | 4 3/4" |
| Regulator Capacity | Medium Duty |
| Regulator Series | 30 Series |
| Supply Pressure Gauge | 400 psi |
| Type | Single Stage |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 26.04 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.287 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)