MILLER-SMITH EQUIPMENT 30-15-200 Medium Duty Regulator 1 Stage Acetylene

Item: AE3NJT
Model: 30-15-200
Cross Ref: 5EFW6
9 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$326.44
5% off
$310.12 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Gas Regulator
Application Cutting, Heating, Welding
Body Dia. 2"
Body Material Brass
Cga Number RP_CGA 200
Control Type T-Handle
Cylinder Gas Acetylene
Delivery 15 psi
Delivery Pressure Range 15 psi
Diaphragm Material Neoprene
Features Corrosion Resistant Bright Nickel Plated Bonnet, Extremely Durable, Filtered Seats Prevent Contamination From Entering The Seating Area, Reducing Repair Costs And Downtime, Rugged Forged Body
For Gas Type Acetylene
Gas Service Acetylene
Gauge Diameter 2"
Gauge Size 2"
Gauges Delivery Pressure 30 psig
Hose Fitting Size B
Inlet Connection CGA 200
Inlet Connection Gender Female
Inlet Gauge 400 psi
Inlet Pressure (maximum) 400 psig
Inlet Thread Direction Right Hand
Max. Inlet Pressure 400 psi
Maximum Gauge Outlet Pressure 400 psig
Mounting Type Cylinder
Number Of Stages Single
Outlet Connection 9/16"-18
Outlet Connection Gender Male
Outlet Connection Size 9/16"-18
Outlet Connection Type Male LH
Outlet Pressure (maximum) 15 psig
Outlet Pressure (minimum) 0 psig
Outlet Thread Direction Left Hand
Overall Length 4 3/4"
Regulator Capacity Medium Duty
Regulator Series 30 Series
Supply Pressure Gauge 400 psi
Type Single Stage

Shipping Information

Height (cm) 11.43
Length (cm) 24.13
Width (cm) 26.04
HS Code 8481809015
Country Of Origin US
Weight (kg) 1.269

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site