-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | H VAC Outfit |
|---|---|
| For Fuel Type | Acetylene, Natural Gas, Propane, Propylene, Hydrogen |
| Hose Fitting Size | A |
| Hose Length | 10 ft. |
| Included Heating Nozzle | 14711 |
| Included Torch Handle | 11-1116 |
| Included Welding & Brazing Tip | C2, S6, T7 |
|---|---|
| Product Type | Torch & Tip Kit |
| Series | Quickbraze |
| Torch Handle | 11-1116 |
| Torch Style | Smith |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 36.07 |
| Width (cm) | 28.96 |
| HS Code | 8468901000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)