-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gas Welding Outfit |
|---|---|
| Cutting Attachment | CC509P |
| Cutting Tips | MC40-1 |
| Fuel | Propane |
| Hose Length | 20 ft. |
| Included Cutting Attachment | CC509P |
| Included Cutting Tip | MC40-1 |
| Included Fuel Regulator | Cga 510 |
| Included Oxygen Regulator | CGA 540 |
| Included Torch Handle | CW5A |
|---|---|
| Includes | Check Valves, Friction Lighter, Safety Glasses |
| Pressure Regulator | 30-100-540, CGA 540 |
| Product Type | Cutting Torch Kit |
| Regulator Model (fuel) | 30-50-510 |
| Regulator Model (oxygen) | 30-100-540 |
| Series | TOUGHCUT Series |
| Torch Handle | CW5A |
| Torch Head Angle | 90° |
Miller-Smith Equipment MB54A-510LP propane outfit kit is designed for performing heating, cutting & welding operations for heavy equipment manufacturing, high purity processing & metal maintenance applications in aerospace, construction, infrastructure, shipbuilding and transportation facilities. This outfit kit includes measuring gauges, a cutting torch, gas hose and attachment tips. It features resilient Graf-Tite seat material for protecting the tip seating areas from nicking, thereby maintaining positive seating. This seat is compressible & indestructible for withstanding extremely high temperatures during cutting / welding. It features high capacity, thick-walled stainless steel tubes for providing high gas flow throughout the operation. This kit has a heavy duty cutting torch for withstanding harsh abuse. The internal thread of this Miller-Smith CC509P cutting torch is protected from damage against accidental drops, thereby minimising repair requirements. Its internal tube is silver brazed, providing leak resistance and high strength. Its three tube construction keeps the gases separated for eliminating the mixing tube burnout. Miller-Smith propane regulator gauges in this kit have a clear glass window, eliminating the chances of error.
| Height (cm) | 42.42 |
|---|---|
| Length (cm) | 59.44 |
| Width (cm) | 21.59 |
| HS Code | 8468100000 |
|---|---|
| Weight (kg) | 6.876 |
Miller-Smith Equipment MB54A-510LP propane outfit kit is suitable for heating, cutting & welding operations for high purity processing, heavy equipment manufacturing & metal maintenance applications in aerospace, construction, infrastructure, shipbuilding and transportation facilities. This propane outfit kit is also ideal for Oxy-Fuel cutting applications.
Miller-Smith Equipment MB54A-510LP propane outfit kit includes measuring gauges, cutting torch, torch handle, oxygen & LPG regulators, friction lighter, safety glasses, gas hose and attachment tips. Miller-Smith propane regulator gauges & gas hose is attached to a propane tank / cylinder. The gas hose is connected to the Miller-Smith CC509P cutting torch that features integrated controls for regulating the gas pressure from the cutting torch nozzle. Users can easily adjust the control settings to control the cutting flame intensity.
Miller-Smith propane regulator gauges can be fixed onto the propane supply cylinder & the gas hose can be attached to the measuring gauges. The gas hose is connected to the cutting torch on the other end. Depending upon the application requirement, various attachment tips can be used on the Miller-Smith CC509P cutting torch.
Acetylene is suitable for gas welding operations as it produces high-temperature flame at the nozzle. Also, the propagation rate of acetylene is high to produce stronger welds. Gases like LPG & propane are used for cutting operations but do not produce sufficient heat for performing welding.
Miller-Smith Equipment MB54A-510LP propane outfit kit's cutting torch is suitable for cutting up to 1/2 inch thick steel workpiece / sheet. A proper attachment tip should be used for cutting the steel workpiece / sheet.
Miller-Smith Equipment MB54A-510LP propane outfit kit's hose is of Grade T and is suitable for supplying propane & LPG gas and oxygen.
Yes, LPG is used in applications involving carbon steel workpiece / sheet. LPG cuts through various layers of carbon steel and jumps air gaps with ease. LPG leaves no slag on the steel surface. Additionally, LPG can tolerate greater workpiece to nozzle distance for reducing the risk of molten metal splashing into the nozzle. This feature prevents potential backfiring from the cutting nozzle.
Arc welding involves the use of electricity. In arc welding, electricity generates heat and cuts the workpiece. However, gas welding uses fuel like oxygen to generate the pressure and heat at the nozzle tip. Arc welding is ideal for applications that require stronger joints.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)