-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gas Welding Outfit |
|---|---|
| Fuel | Propane |
| Hose Fitting Size | B |
| Hose Length | 8 ft. |
| Included Fuel Regulator | Cga 510 |
| Included Oxygen Regulator | CGA 540 |
| Included Torch Handle | 11-1101C |
| Included Welding & Brazing Tip | 12-1401-03, 12-1401-04, 12-1401-05, 12-1401-06, 12-1401-07 |
| Includes | 20 Cu ft. Oxygen Tank, Oxygen Reverse Flow Check Valves, Powder Coated Metal Carrier, Refillable 5 Lb Propane Tank |
|---|---|
| Product Type | Portable Torch, Tip & Cylinder Kit |
| Regulator Model (fuel) | 30-15-510 |
| Regulator Model (oxygen) | 30-20-540 |
| Series | Little Torch |
| Torch Style | Smith |
| Type | Propane |
| Welding Nozzles | #3-7 |
| Height (cm) | 29.72 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 38.35 |
| HS Code | 8468201000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)