-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Welding Outfit |
|---|---|
| Cutting Attachment | SC209 |
| Cutting Tips | SC21-1 |
| Fuel | Acetylene |
| Heating Head | ST602 |
| Included Cutting Attachment | SC209 |
| Included Cutting Tip | SC12-1 |
| Included Heating Nozzle | ST602 |
| Included Torch Handle | WH200A |
|---|---|
| Included Welding & Brazing Tip | SW203 |
| Includes | Flashback Arrestors |
| Product Type | Combination Torch & Tip Kit |
| Series | Sc Heavy Duty |
| Torch Handle | WH200A |
| Torch Head Angle | 90° |
| Welding Nozzles | SW203 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 31.75 |
| HS Code | 8468100000 |
|---|---|
| Weight (kg) | 2.772 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)