-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Welding Outfit |
|---|---|
| For Fuel Type | Acetylene |
| Fuel | Propane |
| Hose Fitting Size | B |
| Hose Length | 8 ft. |
| Included Fuel Regulator | Cga 510 |
| Included Oxygen Regulator | CGA 540 |
| Included Torch Handle | 11-1101C |
| Included Welding & Brazing Tip | 12-1401-03, 12-1401-04, 12-1401-05, 12-1401-06, 12-1401-07 |
| Includes | Reverse Flow Check Valves |
|---|---|
| Product Type | Torch & Tip Kit |
| Regulator Model (fuel) | 30-15-510 |
| Regulator Model (oxygen) | 30-20-540 |
| Series | Little Torch |
| Torch Style | Smith |
| Type | Propane |
| Welding Nozzles | #3-7 |
| Height (cm) | 21.84 |
|---|---|
| Length (cm) | 32.51 |
| Width (cm) | 25.15 |
| HS Code | 8468201000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.294 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)