-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Acetylene Air Outfit |
|---|---|
| Compatible Fuel Cylinder Size | B |
| Flame Type | Soft |
| Gas Service | Acetylene |
| Hose Fitting Size | B |
| Hose Length | 12.5 ft. |
| Ignition Type | External Lighter |
| Included Torch Tip | Ne180-1, Ne180-2, Ne180-3 |
|---|---|
| Maximum Soft Solder Diameter | 2" |
| Product Type | Torch Kit |
| Regulator Cga Number | CGA-520 |
| Series | Handi-Heet |
| Soft Solder Size (minimum) | 3/8" |
| Tip Connection Type | Threaded |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 35.81 |
| Width (cm) | 28.7 |
| HS Code | 8468901000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.835 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)